Shop All Specialty Coatings
Rust-Oleum
Roof Primer, Water Base, 5 gal
Mfr # 326036
Zoro # G3850960
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 5 gal
- Base Type Water
- Resin Type Acrylic
- Surface Damp Surfaces, Modified Bitumen Roofing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 326036
- Zoro # G3850960
- UPC # 20066374013
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Roof Primer, Base Type Water, Resin Type Acrylic, Size 5 gal, Clear, Finish Unfinished, Coverage 210 to 340 sq ft/gal, Dry Time 1 hr, Dry Time Recoat 1 hr, VOC Content 80 g/L, Surface Damp Surfaces, Modified Bitumen Roofing, Application Temperature 45 Degrees F, For Use With Acrylic Elastomeric Roof Coatings
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORT CUTS Krylon Fusion All-In-One Metallic Dark Copper Paint+Primer Spray Paint 12 oz (K02767007)
- COLORMAXX Spray Paint, Metallic Gold, 11 oz (K05588007)
- TANIS BRUSH 4" Chip Paint Brush, White China Bristle, Wood Handle (00235)
- COLORMAXX Spray Paint, Gloss, Peekaboo Blue, 12 oz (K05530007)
- RUST-OLEUM Performance Coating, Navy Gray, Acrylic (238754)
- RUST-OLEUM DTM Protective Coating, 5 gal., Orange (297081)
- RUST-OLEUM Aluminum Roof Coating, 4.75 gal (301997)
- RUST-OLEUM Elastomeric Acrylic Coating, Reseda Green (283089)
- RUST-OLEUM Coating, 9800, 5 gal, Light, Gloss, High Performance (9809377)
- RUST-OLEUM Acrylic Enamel Coating, Safety Red, 1 gal. (314410)
- RUST-OLEUM Roof Cement, Solvent Base, 4.75 gal (301990)
- Rust-Oleum Specialty Coatings