Shop All Specialty Coatings
Rust-Oleum
Roof Coating, Water Base, Bright White
Mfr # 359664
Zoro # G010190521
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright White
- Base Type Water
- Resin Type Acrylic Elastomeric
- Finish Satin
- Application Method Brush, Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 359664
- Zoro # G010190521
- UPC # 020066468439
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 4.75 gal |
Container Size | 4.75 gal |
Description
Roof Coating, Base Type Water, Resin Type Acrylic Elastomeric, Bright White, Finish Satin, Dry Time 2 to 4 hr, VOC Content 40 g/L, CRRC Rated Standards
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Primer, Gray, Flat, 12 oz (1680830V)
- MINWAX 1 Lb Special Dark Paste Finishing Wax Protective Finish (78600)
- 3M Process Color, Black, 1 gal (990-05)
- WAGNER Wagner 0282014 Power Steamer (282014)
- RUST-OLEUM Coating, S60, Sierra, 1 gal, White Pastel Base, Gloss, Water (248273)
- RUST-OLEUM Paint Chalkboard Blk30Oz (206540)
- RUST-OLEUM Acrylic Enamel Coating, Black, 5 gal. (316534)
- RUST-OLEUM Acrylic Enamel Coating, Silver Gray, 1 gal (315506)
- RUST-OLEUM Acrylic Enamel Coating, Safety Red, 1 gal. (314410)
- RUST-OLEUM Roof Cement, Solvent Base, 4.75 gal (301990)
- RAINGUARD BRANDS 5 Gal. Kit VandlGuard Two-Part Urethane Low Gloss, Clear (VG-7035)
- Rust-Oleum Specialty Coatings