Shop All Specialty Coatings
Rust-Oleum
Roof Coating, Solvent Base, Aluminum
Mfr # 359667
Zoro # G610474823
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Base Type Solvent
- Resin Type Asphaltic Fibered Aluminum
- Application Method Spray
- VOC Content 408 g/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 359667
- Zoro # G610474823
- UPC # 020066468453
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Container Size | 4.75 gal |
Description
Roof Coating, Base Type Solvent, Resin Type Asphaltic Fibered Aluminum, Aluminum, Dry Time 24 hr, VOC Content 408 g/L, CRRC Rated Standards
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS 1 Gal Clear MasterClear Supreme Protective Clear Coat, Semi-Gloss (MCS903)
- GRACO Spray Tip, Size 0.019", Green, 4050 psi (LP619)
- BEHRENS Paint Pail Galvanized Stl 5Qt (B35)
- THE BRUSH MAN Replacement End Cap For #Rf18Lw-Sp, 24PK (RF18LW-SP-CAP)
- RUST-OLEUM Acrylic Enamel Coating, Black, 1 gal. (314387)
- RUST-OLEUM Acrylic Enamel Coating, Navy Gray, 5 gal. (316533)
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264179)
- RUST-OLEUM Performance Coating, Safety Red, Acrylic (210475)
- RUST-OLEUM Elastomeric Acrylic Coating, Gravel Gray (283095)
- RUST-OLEUM Acrylic Enamel Coating, Navy Gray, 1 gal. (314388)
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264186)
- Rust-Oleum Specialty Coatings