Shop All Roof Repair Products and Tools
Rust-Oleum
Roof Coating, Silicone, White, 4.75 gal
Mfr # 363840
Zoro # G801866390
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 4.75 gal
- Base Type Silicone
- For Use With Roofs
- Application Method Roller, Spray, Squeegee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 363840
- Zoro # G801866390
- UPC # 20066484033
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Size | 4.75 gal |
Details
Color | White |
Base Type | Silicone |
For Use With | Roofs |
Application Method | Roller, Spray, Squeegee |
Resin Type | Silicone |
Coverage | 65 sq ft/gal |
Dry Time | 2 to 4 hr |
Dry Time Recoat | 24 hr |
Application Temperature | 32 Degrees to 120 Degrees F |
Surface | Aged acrylic coatings, Aged single-ply roofs including PVC, EPDM, TPO, Hpalon(R), Asphalt built-up roofs, Concrete, Existing silicone roof coats, Granulated modified bitumen, Metal, Polyurethane foam, RV and trailer roofs |
Standards | ASTM C1371, ASTM C1549, ASTM D2370, ASTM D624 |
VOC Content | Less Than 50 g/L |
Item | Roof Coating |
Brand and Series | Rust-Oleum Roofing |
Description
Roof Coating, Base Type Silicone, Resin Type Silicone, Size 4.75 gal, White, Coverage 65 sq ft/gal, Dry Time 2 to 4 hr, Dry Time Recoat 24 hr, VOC Content Less Than 50 g/L, Surface Aged acrylic coatings, Aged single-ply roofs including PVC, EPDM, TPO, Hpalon(R), Asphalt built-up roofs, Concrete, Existing silicone roof coats, Granulated modified bitumen, Metal, Polyurethane foam, RV and trailer roofs, Application Temperature 32 Degrees to 120 Degrees F
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Wasco Seal 12 in W X 150 ft L Polyethylene Flashing Black (WASCO2012PLUS)
- WARRICK CONTROLS Module Only, 16MC1MO (16MC1MO)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 3/4 In, (F)NPT (VG7441LT)
- ILIVING Thermostat and Humidistat Control Box (ILG-001TH)
- RUST-OLEUM Roof Repair Tape, 4" x 16 ft., White (345650)
- RUST-OLEUM OneStep Roof Prep Roof Cleaner 1 gal Liquid (361456)
- RUST-OLEUM Roof Repair Tape, 4" x 25 ft., White (345651)
- GACO WESTERN GacoFlex Light Gray Silicone Roof Tape 1 gal (GACLTAPE1)
- MALCO DS1 Straight Body Duct Stretcher (DS1)
- ETERNABOND Roof Repair Tape, 4 in x 50 ft, 35 Mil Thick, White (RSW-4-50R)
- GEOCEL 2300 Construction Tripolymer Sealant Clear Tripolymer Roof and Flashing Sealant 10.3 oz (GC66900)
- Rust-Oleum Roof Repair Products and Tools