Rust-Oleum

Roof Coating, Silicone Base, 4.75 gal (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Specialty Coatings

Key Features

  • Color White
  • Base Type Silicone
  • Resin Type Silicone
  • Surface Aged Acrylic Coatings, Aged PVC, Built-Up, EPDM, Metal, Modified Bitumen
  • Coverage 65 to 100 sq ft/gal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 4.75 gal
Container Size 4.75 gal

Description

Roof Coating, Base Type Silicone, Resin Type Silicone, Size 4.75 gal, White, Finish Unfinished, Coverage 65 to 100 sq ft/gal, Dry Time 2 to 24 hr, Dry Time Recoat 2 to 4 hr, VOC Content 25 g/L, Surface Aged Acrylic Coatings, Aged PVC, Built-Up, EPDM, Metal, Modified Bitumen, Application Temperature 32 Degrees to 120 Degrees F, CRRC Rated Standards, For Use With Roofs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products