Rust-Oleum

Roof Cement, 10.1 oz., Black, Finish: Unfinished (Discontinued)


This Product is Discontinued
Shop for all Specialty Coatings

Key Features

  • Color Black
  • Base Type Solvent
  • Resin Type Asphalt
  • Surface Asphalt Ply, Dry Roofs, Modified Bitumen, Wet Roofs
  • Coverage 12 sq ft/gal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 10.1 oz
Container Size 10.1 oz

Description

Roof Cement, Base Type Solvent, Resin Type Asphalt, Size 10.1 oz, Black, Finish Unfinished, Coverage 12 sq ft/gal, Dry Time 2 to 24 hr, Dry Time Recoat 2 hr, VOC Content 210 g/L, Surface Asphalt Ply, Dry Roofs, Modified Bitumen, Wet Roofs, Application Temperature 0 Degrees to 100 Degrees F, For Use With Flashing, Roofs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products