Shop All Specialty Coatings
This Product is Discontinued
Rust-Oleum
Roof Cement, 0.9 gal., Black, Finish: Unfinished (Discontinued)
Mfr # 301900
Zoro # G3851030
This Product is Discontinued
Key Features
- Color Black
- Base Type Solvent
- Resin Type Asphalt
- Surface Built-Up, Concrete, Metal Roofs, Modified Bitumen, Weathered Single Ply Roofing
- Coverage 12 sq ft/gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 301900
- Zoro # G3851030
- UPC # 020066324131
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 0.9 gal |
Container Size | 0.9 gal |
Description
Roof Cement, Base Type Solvent, Resin Type Asphalt, Size 0.9 gal, Black, Finish Unfinished, Coverage 12 sq ft/gal, Dry Time 2 to 24 hr, Dry Time Recoat 2 to 4 hr, VOC Content 188 g/L, Surface Built-Up, Concrete, Metal Roofs, Modified Bitumen, Weathered Single Ply Roofing, Application Temperature 40 Degrees to 120 Degrees F, For Use With Flashing, Roofs
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.