Shop All Specialty Coatings
Rust-Oleum
Roll Roofing Adhesive, Solvent Base, Black
Mfr # 347428
Zoro # G810190547
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Base Type Solvent
- Resin Type Asphalt
- VOC Content 250 g/L
- Dry Time 24 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 347428
- Zoro # G810190547
- UPC # 020066443641
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Container Size | 1 gal |
Details
Color | Black |
Base Type | Solvent |
Resin Type | Asphalt |
VOC Content | 250 g/L |
Item | Roll Roofing Adhesive |
Dry Time | 24 hr |
Cure Time | 1 week |
Shelf Life | 3 yr |
VOC Compliant | Yes |
Durability | Fibered |
Coverage Area | 50 sq ft |
Solids Content | 78.6 % |
Features | Permanently Bonds Modified Bitumen Sheeting, Low Odor |
Roof Item Type | Adhesive |
Roof Application | Roof Adhesives |
Basic Surface Type | Multi-Surface |
Reflective | No |
Roof Coating Technology | Asphalt Roof Coatings |
Brand and Series | Rust-Oleum Roofing |
Description
Roll Roofing Adhesive, Base Type Solvent, Resin Type Asphalt, Black, Dry Time 24 hr, VOC Content 250 g/L
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORK DAY Spray Paint, Gloss, Sky Blue, 10 oz (A04409007)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 14" Rollers (F0010-14)
- WOOSTER 3" Flat Sash Paint Brush, Micro Tip Bristle, Wood Handle (4232-3)
- WEILER 3" Varnish Brush Polystyrene/ Nylon Bristle (40060)
- RUST-OLEUM Roof Cement, Solvent Base, Black (301826)
- RUST-OLEUM Roof Cement, Solvent Base, 10.1 oz (347418)
- RUST-OLEUM Elastomeric Roof Coating, 4.75 gal., White, Surface: Metal (301994)
- RUST-OLEUM Roof Cement, 0.9 gal., Black, Dry Time: 24 hr (347427)
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264186)
- RUST-OLEUM Elastomeric Acrylic Coating, English Red (283092)
- RUST-OLEUM Elastomeric Acrylic Coating, Black, 5 gal. (283091)
- Rust-Oleum Specialty Coatings