Shop All Specialty Coatings
Rust-Oleum
Roll Roofing Adhesive, 4.75 gal
Mfr # 347432
Zoro # G3851484
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 4.75 gal
- Base Type Solvent
- Resin Type Asphalt
- Surface Asphalt Ply, Dry Roofs, Modified Bitumen, Wet Roofs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 347432
- Zoro # G3851484
- UPC # 20066443672
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 4.75 gal |
Container Size | 4.75 gal |
Description
Roll Roofing Adhesive, Base Type Solvent, Resin Type Asphalt, Size 4.75 gal, Black, Finish Unfinished, Coverage 50 sq ft/gal, Dry Time 24 hr, Dry Time Recoat 24 hr, VOC Content 242 g/L, Surface Asphalt Ply, Dry Roofs, Modified Bitumen, Wet Roofs, Application Temperature 50 Degrees to 100 Degrees F, For Use With Modified Bitumen Systems
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIKWID CONCEPTS The Paint Roller Cover (RC001)
- PURDY 144400240 4 in. Nylox Swan Brush (716341044310)
- VALSPAR 1 Qt T-Medium Yellow Novocolor II Universal Colorant (8814N)
- ZINSSER Wallpaper Sponge, 7 in L, 7 in W (287514)
- RUST-OLEUM Acrylic Enamel Coating, Black, 1 gal. (314387)
- RUST-OLEUM Heat Resistant Coating, Black, 1gal (286503)
- RUST-OLEUM Acrylic Enamel Coating, Safety Org, 1 gal. (315510)
- RUST-OLEUM Elastomeric Acrylic Coating, White, 5 gal. (283090)
- RUST-OLEUM Roof Cement, 0.9 gal., Black, Dry Time: 24 hr (347427)
- RUST-OLEUM Elastomeric Acrylic Coating, Beige Gray (283088)
- HENRY Henry PR175070 Foundation Coating, Liquid, Black, 5 gal Pail (PR175070)
- Rust-Oleum Specialty Coatings