Shop All Spray Primer
Rust-Oleum
Red, Gloss Finish, 10 oz.
Mfr # V2407830
Zoro # G7650717
original price:
$6.39
14% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Color Red
- Paint and Primer Finish Gloss
- Net Weight 10 oz.
- Coverage 14 sq. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # V2407830
- Zoro # G7650717
- UPC # 20066240790
- Country of Origin United States
- Category Spray Primer
Details
Item | Spray Primer |
Paint Color Family | Reds |
Color | Red |
Spray Primers Item | Spray Primer |
Paint and Primer Finish | Gloss |
Net Weight | 10 oz. |
Coverage | 14 sq. ft. |
Dry Time | 1 to 2 hr. |
Base Type | Solvent |
Resin Type | Enamel |
Exposure Conditions | Interior/Exterior |
Dry Time Tack Free | 10 to 20 min. |
Application Temperature | 50 to 100 Degrees F |
Spray Paints Item | Spray Primer |
Dry Time Recoat | 1 to 24 hr. |
Finish | Gloss |
Color Family | Reds |
Coverage Area | 14 sq ft |
Description
Spray Primer, Color Family Reds, Resin Type Enamel, Color Red, Base Type Solvent, Dry Time 1 to 2 hr, Dry Time Tack Free 10 to 20 min, Net Weight 10 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFT Satin Clear Oil-Based Brushing Lacquer 1 gal (DFT017/01)
- VHT Heat Resistant to 500 Degrees Fahrenheit, Cast Coat Aluminum, 12 Ounce Aerosol Spray Can (DE1650)
- VHT Heat Resistant to 500 Degrees Fahrenheit, Chevrolet Orange, 12 Ounce Aerosol Spray Can (DE1620)
- RUST-OLEUM Rust Preventative Spray Paint, Dark Green, Gloss, 15 oz (V2137838)
- RUST-OLEUM Rust Preventative Spray Primer, White, Flat Finish, 15 oz. (209566)
- RUST-OLEUM Filler and Sandable Primer, Gray, 12 oz (260510)
- RUST-OLEUM Spray Epoxy Primer, Gray, Flat Finish, 13.2 oz (247597)
- RUST-OLEUM Red Primer, Flat Finish, 12 oz (334018)
- RUST-OLEUM Rust Preventative Spray Primer, Red, Flat Finish, 15 oz. (V2169838)
- RUST-OLEUM Sandable Primer, White, Solvent Base, 12 oz (260737)
- ZINSSER Spray Primer, Be 1-2-3 Turbo Gray, Flat Finish, 26 oz. (343748)
- Rust-Oleum Spray Primer