Shop All Striping & Marking Paint
Rust-Oleum
Red, Flat, 18 Oz
Mfr # 211777
Zoro # G810656814
product price: $13.35
/ea
Sold in multiples of 6 for $80.10
$80.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Finish Flat
- Size 18 Oz
- Coverage 2 inch stripe up to 400 ft, 4 inch stripe up to 200 ft
- Brand and Series Rust-Oleum Professional
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 211777
- Zoro # G810656814
- UPC # 20066128456
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 18 Oz |
Details
Item | Spray Paint |
Color | Stripe Red |
Paint and Primer Finish | Flat |
Coverage | 2 inch stripe up to 400 ft, 4 inch stripe up to 200 ft |
Brand and Series | Rust-Oleum Professional |
Application Method | Spray |
Net Weight | 18 Oz |
Application Temperature | 74 Degrees to 90 Degrees F |
Dry Time Tack Free | 10 mins |
Dry Time Recoat | Anytime |
Description
Professional Striping Paint Spray, Red, 18 Oz. Spray
- •Resists weather and abrasion for durable, long-lasting performance
- •Bright, visible color is great for indoor and outdoor use
- •Can be applied to grass, dirt, concrete, gravel, asphalt, and more
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Interior Paint, Eggshell, Water Base, White, 1 gal (380217)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, High Gloss Black, 5 gal (245405)
- WOOSTER 3" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- PRIME-LINE Rollr Pockt Dr Cd2 (16497)
- RUST-OLEUM Black, Flat, 18 Oz (2578838)
- RUST-OLEUM White, Flat, 18 Oz (2593838)
- RUST-OLEUM Inverted Marking Paint, 15 Oz, Safety Red (266591)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Fluorescent Green, Water -Based (203032)
- RUST-OLEUM Industrial Choice Striping Paint, 18 Oz, Yellow, Solvent -Based (1648838V)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Caution Blue, Water -Based (RST203031CT)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Blue, Water -Based (A03903004)
- Rust-Oleum Striping & Marking Paint