Shop All Spray Paint
Rust-Oleum
PT2X 12OZ Sienna Paint
Mfr # 366987
Zoro # G608178405
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burnt Sienna
- Net Weight 12 oz
- Color Family Oranges
- Paint Sub-Brand Painters Touch 2X
- Sheen Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 366987
- Zoro # G608178405
- UPC # 20066489007
- Country of Origin United States
- Category Spray Paint
Details
Color | Burnt Sienna |
Net Weight | 12 oz |
Color Family | Oranges |
Paint Sub-Brand | Painters Touch 2X |
Sheen | Matte |
Description
Painters Touch 2X, 12 OZ, Matte Burnt Sienna, Spray Paint, InteriorExterior, Breakthrough Technology That Delivers Twice The Coverage Of Competitive Brands, Comfort Tip With Any Angle Spray Technology Which Allows The Can To Be Sprayed Upside Down, Fast Dry
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Handle, Natural, 6 ft., 15/16 in. dia, Wood (0007700400)
- DEVILBISS Disposable Disk Filter, PK24 (DPC-42-K24)
- SUNNYSIDERPORATION GAL Raw Linseed Oil (873G1)
- WAGNER SPRAY TECH FLEXIO 595 PAINT SPRAYER (0529010)
- RUST-OLEUM Hammered Spray Paint, Brown, Hammered, 12 oz (245218)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Orange, Gloss, 15 oz (V2155838)
- RUST-OLEUM Glitter Spray Gloss Midnight Black 10.25 oz Midnight Black (299424)
- RUST-OLEUM Spray Paint, Hunt Club Green, Satin, 12 oz (334072)
- RUST-OLEUM Galaxy, Metallic, 12 Oz (252303)
- RUST-OLEUM 10 Oz Primer Gray Touch'n Tone General Purpose Spray Paint (55279830)
- SHORT CUTS Leaf Green, Gloss, 3 oz (SCS-046)
- Rust-Oleum Spray Paint