Shop All Spray Paint
Rust-Oleum
PT2X 12OZ Peach Paint
Mfr # 366993
Zoro # G408178506
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Harvest Peach
- Net Weight 12 oz
- Paint Sub-Brand Painters Touch 2X
- Sheen Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 366993
- Zoro # G408178506
- UPC # 20066489168
- Country of Origin United States
- Category Spray Paint
Details
Color | Harvest Peach |
Net Weight | 12 oz |
Paint Sub-Brand | Painters Touch 2X |
Sheen | Satin |
Description
Painters Touch 2X, 12 OZ, Satin Harvest Peach, Spray Paint, InteriorExterior, Breakthrough Technology That Delivers Twice The Coverage Of Competitive Brands, Comfort Tip With Any Angle Spray Technology Which Allows The Can To Be Sprayed Upside Down, Fast Dry
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Interior Paint, Satin, WaterBase, White, 1 qt (2704)
- WAGNER SPRAY TECH Paint Roller Frame & Cover, Roller, Plastic Handle, 9" Rollers (0530004)
- SHORT CUTS Krylon Fusion All-In-One Gloss Popsicle Orange Paint+Primer Spray Paint 12 oz (K02718007)
- MODERN MASTERS Metallic Paint, WaterBase, Bronze, 6 oz (ME396)
- RUST-OLEUM White, Semi-Gloss, 15 Oz (239108)
- RUST-OLEUM Spray Paint, Chestnut, Gloss, 12 Oz (249847)
- RUST-OLEUM Farmhouse Black, Matte, 12 oz (330505)
- RUST-OLEUM Candy Pink, Gloss, 12 Oz (334028)
- RUST-OLEUM Spray Paint, Perfect Gray, Matte, 12 Oz (331184)
- RUST-OLEUM Farmhouse Greige, Matte, 12 oz (376724)
- RUST-OLEUM Clear, Gloss, 24 oz (353345)
- Rust-Oleum Spray Paint & Primer