Shop All Striping & Marking Paint
Rust-Oleum
Professional Inverted Marking Paint, 15 oz, Red-Orange
Mfr # 2558838
Zoro # G205311090
product price: $13.75
/ea
Sold in multiples of 6 for $82.50
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Oranges
- Size 15 oz
- Paint and Primer Sub Category Professional Inverted Marking Paint
- Application Method Spray
- Container Size 15 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 2558838
- Zoro # G205311090
- UPC # 20066255886
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 15 oz |
Container Size | 15 oz |
Details
Item | Marking Paint |
Paint Color Family | Oranges |
Color | Red-Orange |
Paint and Primer Sub Category | Professional Inverted Marking Paint |
Application Method | Spray |
Description
Rust-Oleum Inverted Marking Spray paint was designed to create temporary lines for parking lots underground utilities excavation sites landscaping and more. The spray through cap allows for simple fast application and can even be sprayed upside down. Paint dries quickly and will withstand short-term weathering. Use with the Rust-Oleum Professional Marking Wand for easier application.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD PRECISION PARTS Bedford Precision Ball Valve, 3/8in NPS x 3/8in NPT, 250 PSI for Binks (29-1571)
- LINZER Impact Pylam Synthetic Lambskin 9 in. W X 1-1/4 in. Regular Paint Roller Cover 1 pk (RC147)
- PURDY 9" Paint Roller Cover, 1/2" Nap Nap, Woven Dralon (14A670093)
- PFERD 3" Wall Paint Brush, Natural Bristle Bristle, Wood Handle (89725)
- RUST-OLEUM Professional Inverted Marking Paint, 15 oz, Clear (2596838)
- RUST-OLEUM Professional Inverted Marking Paint, 15 oz, White (2592838)
- RUST-OLEUM Professional Inverted Marking Paint, 15 oz, Fluorescent Orange (2554838)
- RUST-OLEUM Fluorescent Red-Orange, Flat, 15 Oz (266599)
- RUST-OLEUM 17 Oz, Fluorescent Orange, Water -Based (383006)
- RUST-OLEUM Marking Paint, V2300, 15 oz, Aerosol, Spray, White, Gloss (V2392838V)
- RUST-OLEUM Construction Marking Paint, 17 oz., Fluorescent Pink, Water -Based (264702)
- Rust-Oleum Striping & Marking Paint