Shop All Striping & Marking Paint
Rust-Oleum
Professional Inverted Marking Paint, 15 oz, High Visibility Yellow
Mfr # 2544838
Zoro # G405304519
product price: $9.35
/ea
Sold in multiples of 6 for $56.10
$56.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Yellows
- Size 15 oz
- Paint and Primer Sub Category Professional Inverted Marking Paint
- Application Method Spray
- Container Size 15 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 2544838
- Zoro # G405304519
- UPC # 20066254483
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 15 oz |
Container Size | 15 oz |
Details
Item | Marking Paint |
Paint Color Family | Yellows |
Color | High Visibility Yellow |
Paint and Primer Sub Category | Professional Inverted Marking Paint |
Application Method | Spray |
Description
Rust-Oleum Inverted Marking Spray paint was designed to create temporary lines for parking lots underground utilities excavation sites landscaping and more. The spray through cap allows for simple fast application and can even be sprayed upside down. Paint dries quickly and will withstand short-term weathering. Use with the Rust-Oleum Professional Marking Wand for easier application.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Wallpaper Paste Brush, 6 in L, 2 in W (97501)
- DEVILBISS AUTOMOTIVE REFINISHING KK-5058-2 REPAIR KIT (GTI PLUS) (DV192227)
- PRESTA Hydro Protek Ceramic Coating - 22oz Spray (169622)
- PORC-A-FIX GLAZE KHL WHT (KK-1)
- RUST-OLEUM Professional Inverted Marking Paint, 15 oz, White (2592838)
- RUST-OLEUM Professional Inverted Marking Paint, 15 oz, Red-Orange (2558838)
- RUST-OLEUM Professional Inverted Marking Paint, 15 oz, Clear (2596838)
- RUST-OLEUM Construction Marking Paint, 17 oz., White, Water -Based (264692)
- RUST-OLEUM Inverted Marking Paint, 15 Oz, Safety Red (266591)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Caution Blue, Water -Based (RST203031CT)
- RUST-OLEUM Inverted Marking Paint, 20 oz, Fluorescent Green, Solvent -Based (203023)
- Rust-Oleum Striping & Marking Paint