Shop All Exterior Paints
Rust-Oleum
Professional High Performance Flat Black Oil-Based Protective Paint 1 gal
Mfr # K7776-402
Zoro # G805298302
product price: $72.15
/ea
Sold in multiples of 2 for $144.30
$144.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- finish Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # K7776-402
- Zoro # G805298302
- UPC # 20066002985
- Country of Origin United States
- Category Exterior Paints
Details
Item | Interior/Exterior Paint |
Color | Flat Black |
finish | Flat |
Description
Rust-Oleum Professional High Performance Enamel is durable corrosion-resistant and retains color in the harshest environments. Paint is suitable for industrial applications and provides superior coverage hiding power and rust prevention.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, CT, DE, MD, NY, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Paint Brush Comb (45950)
- WOOSTER Adjustable Painting Extension Pole, Universal Connection, 2 to 4 ft, 1 1/2 in dia., Black/Silver (R090)
- WOOSTER Metal Paint Tray, 3 qt, 19" L, 4" D, 13" W (R405-13)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, SAFETY YELLOW, 5 gal (944300)
- RUST-OLEUM Professional High Performance Flat White Protective Paint 1 gal (215968)
- RUST-OLEUM Professional High Performance White Flat Oil-Based Primer 1 gal (215969)
- RUST-OLEUM Professional High Performance Gloss Royal Blue Protective Paint 1 gal (215964)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, Hunter Green, 1 gal (242254)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Safety Orange, 1 gal (245477)
- RUST-OLEUM ULTRA PNT DARK GRY 0.5PT (1986730)
- MAJIC PAINTS FLOOR PAINT QT LT GRAY OILBASE (8-0079-2)
- Rust-Oleum Exterior Paints