Shop All Primers & Sealers
Rust-Oleum
Primer, Water Base, 1 gal., White
Mfr # 208110
Zoro # G3945354
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Color White
- For Use With S60 Epoxy Maintenance Coating
- Base Type Water
- Resin Type Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 208110
- Zoro # G3945354
- UPC # 20066121402
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Primer, Coating Application Interior/Exterior Primer, Color Family White, Compatible Surface Material Steel, Sheen Flat, Resin Type Epoxy, Color White, Container Size 1 gal, Coverage Area 195 to 290 sq ft/gal, Base Type Water, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand Sierra Performance, Application Method Brush, Roller, Dry Time Tack Free 30 min, Dry Time to Recoat 1 hr, Features Superior Adhesion, Two-Component System, Finish Texture Smooth, Heat Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 14" Paint Roller Cover, 3/4" Nap, Polyamide Yarn (R195-14)
- LINZER Brush Angled Sash Polyes 1.5In (2832-1.5)
- OLD MASTERS 1 Pt Early American Oil-Based Gel Stain (80608)
- GOOF OFF Klean Strip Mineral Spirits Paint Thinner 1 qt (QKSP94005CA)
- RUST-OLEUM 1 Gal. Red Flat Rust Preventative Primer (242252)
- RUST-OLEUM 5 gal. White Water Primer (278807)
- RUST-OLEUM 1 gal. Gray Water Primer (5381405)
- RUST-OLEUM Gray, Flat, 1 gal. (358063)
- RUST-OLEUM 800228 Zinsser BIN ShellacBase Primer Sealer 12 Oz (047719010081)
- RUST-OLEUM Paint, Appliance Epoxy, White, 1 qt. (241168)
- RUST-OLEUM 1 gal. Red Oil Primer (255610)
- Rust-Oleum Interior and Exterior Paints and Stains