Shop All Primers & Sealers
Rust-Oleum
Primer Surfacer, Gray, Solvent Base, 1 gal
Mfr # 249332
Zoro # G908370530
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Base Type Solvent
- Resin Type Alkyd Modified Acrylic
- Brand and Series Rust-Oleum Automotive
- Coverage Area 160 to 200 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 249332
- Zoro # G908370530
- UPC # 20066188757
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Container Size | 1 gal |
Details
Item | Primer Surfacer |
Color | Gray |
Base Type | Solvent |
Resin Type | Alkyd Modified Acrylic |
Brand and Series | Rust-Oleum Automotive |
Coverage Area | 160 to 200 sq ft |
Sheen | Flat |
Compatible Surface Material | Fiberglass, Metal, Wood |
Finish Texture | Smooth |
Description
Primer Surfacer, Base Type Solvent, Color Family Gray, Compatible Surface Material Fiberglass, Metal, Wood, Sheen Flat, Finish Texture Smooth, Resin Type Alkyd Modified Acrylic, Color Gray, Container Size 1 gal, Coverage Area 160 to 200 sq ft, Sub Brand Not Applicable, Paint Dispensing Style Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Pckt Door Rollr 4-Wheel (163208)
- RUST-OLEUM 1 gal Containers, Partial Fill Activator 40 fl oz; Base 80 fl oz Floor Coating, High Gloss Finish (256673)
- WOOSTER 7" Paint Roller Cover, 3/16" Nap Nap, Woven Fabric (R206)
- RUST-OLEUM SPRY PNT IC OSHA SF ORNG (1653830)
- RUST-OLEUM 1-2-3 Gray Stnblk Primer (290971)
- RUST-OLEUM Paint, Appliance Epoxy, White, 1 qt. (241168)
- RUST-OLEUM Primer Alum/Galv Gry Qt (8781502)
- RUST-OLEUM GAL Sanding Sealer (224740)
- RUST-OLEUM 5 gal. White Oil Primer (302139)
- RUST-OLEUM PRIMER WHITE WB 1QT (249727)
- KILZ Original White Flat Oil-Based Primer 1 qt (10002)
- Rust-Oleum Primers & Sealers