Shop All Paint Activators & Additives
Rust-Oleum
Primer, 1 gal., Gray, Flat Finish
Mfr # 310706
Zoro # G0234040
product price: $64.85
/ea
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Method Brush, Roller, Spray
- Coverage 150 sq.ft./gal.
- Base Type Solvent
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 310706
- Zoro # G0234040
- UPC # 20066337049
- Country of Origin United States
- Category Paint Activators & Additives
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Primer Activator, Base Type Solvent, Resin Type Polyamide Converted Epoxy, Color Clear, Finish Flat, Size 1 gal, VOC Content Less Than 340 g/L, Coverage 150 sq.ft./gal., Exposure Conditions Interior/Exterior, Dry Time 8 to 14 hr, Cure Time 8 to 14 hr, Application Temperature 60 Degrees to 100 Degrees F, For Use With META Prime Epoxy Primer
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CO, CT, DC, DE, MD, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL MP BTR GAL Paint Mixer (4065TV)
- NATIONAL MFG CO Roller 2-In Zn Frantz Shaft (280131)
- HUSKY 8'4" x 200' Clear Husky 1.5-Mil Low Density Plastic Sheeting (15100C)
- WOOSTER 6'-12' Painting Extension Pole (R092)
- RUST-OLEUM Durability Additive, Clear, 1 lb, Anti-Slip (213898)
- RUST-OLEUM Paint Leveling Additive, 8oz, Solvent Base (9404730)
- RUST-OLEUM Activator Vapor Barrier Primer, 1 gal. (278268)
- RUST-OLEUM Durability Additive, 3 lb., White (280945)
- RUST-OLEUM Anti-Skid Additive 3.4Oz (279847)
- RUST-OLEUM Primer Activator, S70, 1 gal. (208112)
- FLOROCK Floor Flake, 10 lb., Black (610)
- Rust-Oleum Paint Activators & Additives