Shop All Striping & Marking Paint
Rust-Oleum
Precision Line Marking Paint, Inverted, Safety Red, 20 oz
Mfr # 203029V
Zoro # G701968798
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Base Type Solvent
- Size 17 Oz
- Paint and Primer Sub Category Precision Line Marking Paint
- Container Type Aerosol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 203029V
- Zoro # G701968798
- UPC # 20066008581
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 17 Oz |
Container Size | 20 oz |
Description
Precision Line Marking Paint, Line Striping Aerosol Yes, Safety Red, Paint and Primer Application Method Inverted Spray Can, Dry Time Less Than 5 min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER SPRAY TECH Ez Roller PaintStick (2419329)
- LINZER Roller Cover/Frm Poly 4Pc 9In (9383)
- WATCO Satin Clear Oil-Based Alkyd Wood Finish Lacquer Spray 11.25 oz (63281)
- AKONA 1 Gallon Concrete Crack Filler, 1 gal., PK4, Gray (102639)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Fluorescent Green, 20 oz (203023V)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Clear, 20 oz (1601838V)
- RUST-OLEUM Precision Line Marking Paint, Inverted, APWA Orange, 20 oz (201516V)
- RUST-OLEUM Athletic Field Striping Paint, 17 oz., Fluorescent Green, Water -Based (257403)
- RUST-OLEUM Marking Paint, V2300, 15 oz, Aerosol, Spray, White, Gloss (V2392838)
- RUST-OLEUM Construction Marking Paint, 17 oz., Clear, Water -Based (264693)
- RUST-OLEUM Inverted Striping Paint, 20 oz, White, Solvent -Based (2391838V)
- Rust-Oleum Striping & Marking Paint