Shop All Striping & Marking Paint
Rust-Oleum
Precision Line Marking Paint, Inverted, Fluorescent Pink, 20 oz
Mfr # 1661838V
Zoro # G001968771
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Pinks
- Base Type Solvent
- Size 17 Oz
- Paint and Primer Sub Category Precision Line Marking Paint
- Container Type Aerosol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 1661838V
- Zoro # G001968771
- UPC # 20066008628
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 17 Oz |
Container Size | 20 oz |
Description
Precision Line Marking Paint, Line Striping Aerosol Yes, Fluorescent Pink, Paint and Primer Application Method Inverted Spray Can, Dry Time Less Than 5 min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL-IT Steel-It LVOC (High-Solids) Epoxy Primer (2 Gallon Kit) (4220G)
- CABOT 1 gal. White Oil Primer (140.0008511.007)
- SAFETY FIRST DE1618 12 oz Detroit Diesel Alpine Green Engine Enamel Paint with Ceramic (SA327056)
- PREMIER 3" Angle Sash Paint Brush, Polyester Bristle, Hardwood Handle (17293)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Clear, 20 oz (1601838V)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Fluorescent Red, 20 oz (1662838V)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Fluorescent Green, 20 oz (203023V)
- RUST-OLEUM Construction Marking Paint, 17 oz., Fluorescent Orange, Water -Based (264697)
- RUST-OLEUM Rust-Oleum Professsional Traffic Yellow One Step Paint 1 gal (2548402)
- RUST-OLEUM Inverted Marking Paint, 15 Oz, Hi-Visibility Yellow (266577)
- RAE Traffic Zone Marking Paint, 1 gal., Handicap Blue, Alkyd Solvent -Based (3033-01)
- Rust-Oleum Striping & Marking Paint