Shop All Striping & Marking Paint
Rust-Oleum
Precision Line Marking Paint, Inverted, Clear, 20 oz
Mfr # 1601838V
Zoro # G301968747
original price:
$6.49
11% off
new price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Clears
- Base Type Solvent
- Size 17 Oz
- Paint and Primer Sub Category Precision Line Marking Paint
- Container Type Aerosol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 1601838V
- Zoro # G301968747
- UPC # 20066008604
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 17 Oz |
Container Size | 20 oz |
Description
Precision Line Marking Paint, Line Striping Aerosol Yes, Clear, Paint and Primer Application Method Inverted Spray Can, Dry Time Less Than 5 min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, White, 5 gal (2766300)
- ASTRO PNEUMATIC Primer Gun, 1.8mm, Siphon, 1qt., Alum Cap (4008)
- RAE Traffic Zone Marking Paint, 1 gal., Black, Chlorinated Solvent -Based (7186-01)
- WOOSTER 2-1/2" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4104-2 1/2)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Black, 20 oz (1675838V)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Alert Orange, 20 oz (203026V)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Fluorescent Red/Orange, 20 oz (203028V)
- RUST-OLEUM Inverted Marking Paint, 15 Oz, Fluorescent Red-Orange (266590)
- RUST-OLEUM Inverted Marking Chalk Aerosol, 20 oz, White, Water -Based (205237)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Fluorescent Red, 20 oz (1662838V)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Orange, Solvent -Based (A03702007)
- Rust-Oleum Striping & Marking Paint