Shop All Striping & Marking Paint
Rust-Oleum
Precision Line Marking Paint, 20 oz, White, Water -Based
Mfr # RST203039CT
Zoro # G802500842
product price: $103.99
/pk 12, $8.67/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Base Type Water
- Size 20 oz
- Paint and Primer Sub Category Precision Line Marking Paint
- Net Weight 17 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # RST203039CT
- Zoro # G802500842
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 20 oz |
Container Size | 20 oz |
Details
Item | Marking Paint |
Paint Color Family | Whites |
Color | White |
Base Type | Water |
Paint and Primer Sub Category | Precision Line Marking Paint |
Net Weight | 17 oz |
Features | Water Based; Durable; Long Lasting; Fade Resistant |
Application Method | Spray |
Paint Base | Water |
Description
Create ultra-crisp, long-lasting marks with Industrial Choice M1800 System Precision Line Inverted Marking Paint Spray. This water-based formula creates accurate, easy-to-read markings in a bright, durable color. Use it for marking concrete, pavement, gravel, grass and more. Paint spray is ideal for marking the location of underground utilities at construction and excavation sites where identification is desired. The precision tip means virtually no overspray. Paint resists early fading and chalking. It adheres to hot surfaces and can be sprayed in the cold (to 25 degrees Fahrenheit). Once applied, the paint dries in under 5 minutes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Inverted Marking Paint, 16 oz., White, Water -Based (SP16W)
- PENTEL Color Pen Set, Water-based, Fiber Tip, 36/ST, Assorted PK (PENS36036)
- GRACO Airless Spray Gun Without Guard (235457)
- DEVILBISS HVLP Spray Gun, Suction (FLG-HVS-322)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Alert Orange, Water -Based (RST203035CT)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Caution Blue, Water -Based (RST203031CT)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Silver, Solvent -Based (239007)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Fluorescent Green, Water -Based (203032)
- RUST-OLEUM 18 Oz Yellow Professional Traffic Striping Spray Paint (2548838)
- RUST-OLEUM Inverted Marking Paint, 15 Oz, Clear (266594)
- SEYMOUR MIDWEST InvertedTipAirTechPrec.Blue20oz (20-353)
- Rust-Oleum Striping & Marking Paint