Shop All Striping & Marking Paint
Rust-Oleum
Precision Line Marking Paint, 20 oz, Safety Red, Water -Based
Mfr # RST203038CT
Zoro # G402500884
product price: $94.49
/pk 12, $7.87/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Base Type Water
- Size 20 oz
- Paint and Primer Sub Category Precision Line Marking Paint
- Paint and Primer Surface Material concrete, pavement, grass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # RST203038CT
- Zoro # G402500884
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 20 oz |
Container Size | 20 oz |
Details
Item | Marking Paint |
Paint Color Family | Reds |
Color | Safety Red |
Base Type | Water |
Paint and Primer Sub Category | Precision Line Marking Paint |
Paint and Primer Surface Material | concrete, pavement, grass |
Net Weight | 17 oz |
Features | Water Based; Durable; Fade Resistant; Long Lasting |
Application Method | Spray |
Paint Base | Water |
Description
Industrial Choice marking paint spray features a water-based formula that creates ultra-crisp marks for easy-to-read results. Precision tip sprays accurately onto surfaces with virtually no overspray for consistent application. Bright, durable color resists early fading and chalking to ensure long-lasting visibility. Easy-to-use design dries in under 5 minutes and adheres to hot and cold surfaces. Inverted marking spray paint is perfect for use on concrete, pavement, grass, gravel and more.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Plastic Paint Bucket, 2 1/2 qt (62080)
- BINKS Spray Booth Coating, Clear, Latex (29-248)
- KRYLON Spray Paint, Light Green, Ultra-Flat, 11 oz (K04296077)
- SIKKENS ProLuxe Cetol Maintenance RE Transparent Satin Clear Oil-Based Wood Protection 1 gal (SIK61003.01)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Alert Orange, Water -Based (RST203035CT)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Caution Blue, Water -Based (RST203031CT)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, White, Water -Based (RST203039CT)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Caution Blue, 20 oz (203022V)
- RUST-OLEUM Black, Flat, 18 Oz (2578838)
- RUST-OLEUM Inverted Marking Paint, 15 Oz, White (266593)
- AERVOE Yellow Line Striper Spray Paint (720)
- Rust-Oleum Striping & Marking Paint