Shop All Striping & Marking Paint
Rust-Oleum
Precision Line Marking Paint, 20 oz, Caution Blue, Water -Based
Mfr # RST203031
Zoro # G802500675
original price:
$8.95
8% off
new price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blues
- Base Type Water
- Size 20 oz
- Paint and Primer Sub Category Precision Line Marking Paint
- Paint and Primer Surface Material concrete, pavement, grass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # RST203031
- Zoro # G802500675
- UPC # 20066112691
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 20 oz |
Container Size | 20 oz |
Details
Item | Marking Paint |
Paint Color Family | Blues |
Color | Caution Blue |
Base Type | Water |
Paint and Primer Sub Category | Precision Line Marking Paint |
Paint and Primer Surface Material | concrete, pavement, grass |
Dry Time | 5 min |
Features | Water Based; Durable; Fade Resistant; Long Lasting |
Net Weight | 17 oz |
Application Method | Spray |
Paint Base | Water |
Description
Industrial Choice marking paint spray features a water-based formula that creates ultra-crisp marks for easy-to-read results. Precision tip sprays accurately onto surfaces with virtually no overspray for consistent application. Bright, durable color resists early fading and chalking to ensure long-lasting visibility. Easy-to-use design dries in under 5 minutes and adheres to hot and cold surfaces. Inverted marking spray paint is perfect for use on concrete, pavement, grass, gravel and more.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Grouting System 5 Gal. (GM 3000)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Fabric (R728-9)
- WOOSTER PRODUCTS 1 gal Anti-Slip Floor Coating, Anti-Slip Finish, Clear, 100% Solid Base (WAS20.CLR)
- RUST-OLEUM Epoxy Coating, Gloss, Water Base, Black (375645)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Safety Red, Water -Based (RST203038)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Alert Orange, Water -Based (RST203035)
- RUST-OLEUM Marking Paint, T1600, Industrial, 12 oz, Yellow (306515)
- RUST-OLEUM Construction Marking Paint, 17 oz., Clear, Water -Based (264693)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Fluorescent Blue, Water -Based (205176)
- RUST-OLEUM Inverted Striping Paint, 20 oz, Black, Solvent -Based (2378838)
- RUST-OLEUM Inverted Marking Paint, 20 oz, Safety Red, Solvent -Based (203029)
- Rust-Oleum Striping & Marking Paint