Shop All Striping & Marking Paint
Rust-Oleum
Precision Line Marking Paint, 20 oz, Alert Orange, Water -Based
Mfr # RST203035
Zoro # G202500664
original price:
$8.49
21% off
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Oranges
- Base Type Water
- Size 20 oz
- Paint and Primer Sub Category Precision Line Marking Paint
- Paint and Primer Surface Material concrete, pavement, grass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # RST203035
- Zoro # G202500664
- UPC # 20066112738
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 20 oz |
Container Size | 20 oz |
Details
Item | Marking Paint |
Paint Color Family | Oranges |
Color | Alert Orange |
Base Type | Water |
Paint and Primer Sub Category | Precision Line Marking Paint |
Paint and Primer Surface Material | concrete, pavement, grass |
Net Weight | 17 oz |
Application Method | Spray |
Features | Water Based; Durable; Fade Resistant; Long Lasting |
Dry Time | 5 min |
Paint Base | Water |
Description
Industrial Choice marking paint spray features a water-based formula that creates ultra-crisp marks for easy-to-read results. Precision tip sprays accurately onto surfaces with virtually no overspray for consistent application. Bright, durable color resists early fading and chalking to ensure long-lasting visibility. Easy-to-use design dries in under 5 minutes and adheres to hot and cold surfaces. Inverted marking spray paint is perfect for use on concrete, pavement, grass, gravel and more.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODLIFE Rust-Oleum Green Water-Based Wood Preservative 0.88 gal (1901A)
- ZORO SELECT Plastic Drop Cloth, 2Mil Thick, 9ft x 12ft (26040)
- MONARCH Drop Cloths 4 x 15 (8 oz) ( 1 Each) (DROP-4X15-8)
- RAINGUARD BRANDS 16 Oz Brick Sealer, Natural Finish, Clear (SP-3006)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Caution Blue, Water -Based (RST203031)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Safety Red, Water -Based (RST203038)
- RUST-OLEUM Marking Paint, V2300, 15 oz, Aerosol, Spray, White, Gloss (V2392838)
- RUST-OLEUM Marking Paint, 10.5 oz., Safety Red, Solvent -Based (275089)
- RUST-OLEUM White, Flat, 18 Oz (2593838)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Safety Red, Water -Based (203038)
- SEYMOUR MIDWEST 20 Oz Fluorescent Orange Stripe Inverted Marking Paint, Water-Based (20-657)
- Rust-Oleum Striping & Marking Paint