Shop All Urethane Coatings
Rust-Oleum
Polyurethane Spray, Clear, 11.25 oz.
Mfr # 9081
Zoro # G1100443
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Clears
- Sub-Category Urethane Sprays
- Color Clear
- Finish Gloss
- Size 11.25 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 9081
- Zoro # G1100443
- UPC # 26748009082
- Country of Origin United States
- Category Urethane Coatings
Dimensions
Size | 11.25 oz. |
Container Size | 11.25 oz |
Description
Polyurethane Spray, Oil Based, Net Weight 11.25 Oz, Color Clear, Gloss Finish, Coverage 25 Square-Ft, Dry Time Tack Free 30 Min, Dry Time 60 Minutes, Dry Time Recoat 2 to 6 Hours, Application Temperature 55 to 90 F, For Interior Wood Furniture, Trim, Cabinets, Doors, Paneling, Exposure Conditions Mild to Moderate, MIR Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 11 oz. Metallic Gold Spray Paint (7710830)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, SAFETY YELLOW, 1 gal (242258)
- SHORT CUTS Krylon Fusion All-In-One Gloss Blue Hyacinth Paint+Primer Spray Paint 12 oz (K02703007)
- SAS SAFETY SOCK PAINTER'S SPRAY F/HEAD DELUXE (SA6910)
- RUST-OLEUM 1 Qt Crystal Clear Varathane WaterBased Interior Polyurethane Gloss (200041H)
- RUST-OLEUM 1 Qt Crystal Clear Varathane WaterBased Inter Polyurethane Semi-Gloss (200141H)
- RUST-OLEUM 9400 Polyurethane Activator, 600 VOC, 1G (9401402)
- RUST-OLEUM Floor Coating Kit, Satin, 1 gal. (353016)
- RUST-OLEUM Paint and Activator, White, Polyurethane (9492)
- RUST-OLEUM 9800 Urethane Mastic, Safety Blue, 1 gal. (9825419)
- MINWAX Ultimate Floor Finish Satin Clear Water-Based Ultimate Floor Finish 1 gal (131030000)
- Rust-Oleum Urethane Coatings