Rust-Oleum

Varathane Interior Polyurethane Spray Paint, Clear Semi-Gloss, 11.25 oz.


product price: $14.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Family Clears
  • Sub-Category Urethane Sprays
  • Color Clear
  • Finish Semi-Gloss
  • Size 11.25 oz.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 11.25 oz.
Container Size 11.25 oz

Description

Polyurethane Spray, Water Based, Net Weight 11.25 Oz, Color Clear, Semi-Gloss Finish, Coverage 25 Square-Ft, Dry Time Tack Free 15 Min, Dry Time 30 Minutes, Dry Time Recoat 2 to 6 Hours, Application Temperature 55 to 90 F, For Interior Wood Furniture, Trim, Cabinets, Doors, Paneling, Exposure Conditions Mild to Moderate, MIR Compliant

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.