Shop All Urethane Coatings
This Product is Discontinued
Rust-Oleum
Polyurethane Spray, Clear, 11.25 oz. (Discontinued)
Mfr # 200081
Zoro # G8713389
This Product is Discontinued
Key Features
- Sub-Category Urethane Sprays
- Color Clear
- Finish Gloss
- Net Weight 11.25 oz.
- Size 11.25 Oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 200081
- Zoro # G8713389
- UPC # 026748200083
- Country of Origin United States
- Category Urethane Coatings
Dimensions
Size | 11.25 Oz |
Details
Item | Polyurethane Spray |
Sub-Category | Urethane Sprays |
Color | Clear |
Finish | Gloss |
Net Weight | 11.25 oz. |
Coverage | 20 to 25 sq. ft. |
Dry Time | 30 min. |
Base Type | Water |
Application Temperature | 55 to 90 Degrees F |
Application Method | Spray |
Dry Time Tack Free | 15 min. |
VOC Content | Less Than 250 g/L |
Standards | MIR Compliant |
Exposure Conditions | Interior |
Dry Time Recoat | 1 hr. |
Description
Polyurethane Spray, Base Type Water, Color Clear, Finish Gloss, Size 11.25 oz, Net Weight 11.25 oz, VOC Content Less Than 250 g/L, Coverage 20 to 25 sq ft, Exposure Conditions Interior, Dry Time 30 min, Application Temperature 55 to 90 Degrees F
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.