Shop All Interior Stains & Finishes
Varathane
Polyurethane, Clear, Gloss, 1 gal.
Mfr # 9032
Zoro # G3022311
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 1 gal
- Paint Base Type Oil
- Resin Type Polyurethane
- Coverage 290 to 575 sq ft/gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Varathane
- MFR # 9032
- Zoro # G3022311
- UPC # 26748009075
- Country of Origin United States
- Category Interior Stains & Finishes
Dimensions
Size | 1 gal |
Details
Item | Wood Finish |
Color | Clear |
Finish | Gloss |
Paint Base Type | Oil |
Resin Type | Polyurethane |
Coverage | 290 to 575 sq ft/gal |
Dry Time | 24 hr |
Dry Time Tack Free | 2 hr |
Dry Time Recoat | 4 hr |
Application Method | Brush Only |
VOC Content | Less Than 350g/L |
Application Temperature | 55 Degrees to 90 Degrees F |
For Use On Surface Material | Wood |
Color Family | Clears |
Base Type | Oil |
Surface | Wood Furniture, Trim, Cabinets, Doors |
Stains and Sealers Product Grouping | Wood Finish |
Standards | USDA Acceptable |
Exposure Conditions | Mild to Moderate |
Description
Wood Finish, For Use On Surface Material Wood, Paint Base Type Oil, Clears, Clear, Size 1 gal, Gloss Finish, Coverage 290 to 575 sq ft/gal, VOC Content Less Than 350g/L, Dry Time Recoat 4 hr, Dry Time 24 hr, Dry Time Tack Free 2 hr, Application Temperature 55 Degrees to 90 Degrees F, Application Method Brush Only, Standards USDA Acceptable, Polyurethane, Wood Finish
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, MA, MD, MI, OH, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD PRECISION PARTS Bedford Precision Filter Element, 150 Mesh for Binks 83-2405 (14-1735)
- SHUR-LINE 3" Paint Roller Cover, 3/8" Nap, Knit Fabric, 2 PK (2007312)
- FOAMPRO Roller Cover Foam 2Pk 2X3/8In (63)
- PREMIER 4 Replacement Paint Roller Cover (209)
- VARATHANE Polyurethane, Clear, Satin, 1 gal. (9132)
- VARATHANE 1 Quart Traditional Cherry Fast Dry Wood Stain (VA311551)
- VARATHANE Premium True Brown Oil-Based Urethane Modified Alkyd Fast Dry Wood Stain 0.5 pt (333616)
- VARATHANE WOOD GREEN ENHANCER WHITE 1QT (358553)
- VARATHANE Premium Aged Wheat Oil-Based Urethane Modified Alkyd Fast Dry Wood Stain 1 qt (333660)
- VARATHANE GEL STAIN OB KONA 1QT (358174)
- RUST-OLEUM 211792 .5PT SPRING OAK VARATHANE STAIN (211792X224)
- Varathane Interior and Exterior Paints and Stains