Shop All Specialty Coatings
Rust-Oleum
Performance Coating, Wht Pastel, Acrylic, 1
Mfr # 238752
Zoro # G1191181
product price: $98.79
/ea
Free Shipping & Returns
Not eligible for select promotions
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Whites
- Base Type Water
- Resin Type Acrylic Urethane
- Coverage 137 to 513 sq ft/gal
- Finish Semi-Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 238752
- Zoro # G1191181
- UPC # 20066160364
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Direct to Metal Urethane, Water Based Acrylic, Size 1 gal., Coverage 180 to 545 sq. ft., Dry Time Recoat 2 to 4 hr., Application Method Brush, Roll, Spray, Application Temperature Above 50 F, For Metal, Galvanized Steel, Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWORTHY Woven 6.5 in. W X 3/8 in. Mini Paint Roller Cover , 2PK (6.5-GL3T/P)
- SEYMOUR OF SYCAMORE Specialty Spray Paint, 17 Oz, Green, Water -Based (20-602)
- TOOLPRO 5in dia x 24 in Jiffler Mixer, adjustable (TP03035)
- RUST-OLEUM Almond, Satin, 12 oz (7750830)
- RUST-OLEUM Heat Resistant Coating, 24hr (286507)
- RUST-OLEUM Coating, 9100, 5 gal, Gloss, High Performance, Epoxy Mastic (9108381)
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264185)
- RUST-OLEUM Aluminum Roof Coating, 4.75 gal (301995)
- RUST-OLEUM Elastomeric Acrylic Coating, White, 5 gal. (283090)
- RUST-OLEUM Roof Cement, Solvent Base, Black (301899)
- RUST-OLEUM Roof Coating and Waterproofer, 0.9 gal (301909)
- Rust-Oleum Specialty Coatings