Shop All Paint Thinners
Rust-Oleum
Paint Thinner, 5 gal.
Mfr # 641300
Zoro # G1820071
product price: $123.99
/ea
Sold in multiples of 4 for $495.96
Item requires special delivery charges. A $22.50 per item surcharge will be applied.
$495.96
Free 30-Day Returns
Key Features
- Size 5 gal
- Application Method Brush, Roller, Spray
- Base Type Solvent
- Container Size 5 gal
- VOC Content 755 g/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 641300
- Zoro # G1820071
- UPC # 20066064136
- Country of Origin United States
- Category Paint Thinners
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Application Method | Brush, Roller, Spray |
Base Type | Solvent |
VOC Content | 755 g/L |
Item | Paint Thinner |
Sub-Category | General Purpose Paint Thinners |
Application | Review Manufactuers Technical Bulletin for Specific Application |
Use Location | Exterior, Interior |
Materials Removed | Alkyd Enamel |
Remover Type | Paint Thinner |
Container Type | Pail |
Standards | EPA Standard |
Product Form | Liquid |
Strength | Regular |
Flammability | Flammable |
For Use On | Equipment, Surfaces |
Odorless | No |
Contains | n-Heptane, Naphtha, Octane, Pine oil |
Description
Paint Thinner, Materials Removed Alkyd Enamel, Remover Type Paint Thinner, Contains n-Heptane, Naphtha, Octane, Pine oil, Base Type Solvent, Product Form Liquid, Strength Regular, Container Size 5 gal, For Use On Equipment, Surfaces, Use Location Exterior, Interior, Odorless No, Container Type Pail, Application Review Manufactuers Technical Bulletin for Specific Application, Application Method Brush, Roller, Spray, Flammability Flammable, Standards EPA Standard
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILZ Original White Flat Oil-Based Spray Primer and Sealer 13 oz (10444)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Blue, Water -Based (A03903004)
- RUST-OLEUM Water-Based Epoxy Maintence Coating, S60 (248284)
- WAGNER SPRAY TECH FLEXIO 595 PAINT SPRAYER (0529010)
- RUST-OLEUM Paint Thinner, 1 gal., VOC Compliant (333402)
- RUST-OLEUM Paint Thinner, 5 gal. (160300)
- RUST-OLEUM Paint Thinner, 1 gal. (190402)
- RUST-OLEUM Paint Thinner, 1 gal. (633402)
- RUST-OLEUM Paint Thinner, 1 gal. (165402)
- RUST-OLEUM Paint Thinner, 1 gal. (641402)
- KLEAN-STRIP Mineral Spirits Paint Thinner 5 gal (CKPT94402)
- Rust-Oleum Paint Thinners