Shop All Paint Thinners
Rust-Oleum
Paint Thinner, 5 gal.
Mfr # 160300
Zoro # G2950586
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5 gal
- Application Method Brush, Roller, Spray
- Base Type Solvent
- Container Size 5 gal
- VOC Content 880 g/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 160300
- Zoro # G2950586
- UPC # 20066016036
- Country of Origin United States
- Category Paint Thinners
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Application Method | Brush, Roller, Spray |
Base Type | Solvent |
VOC Content | 880 g/L |
Item | Paint Thinner |
Sub-Category | General Purpose Paint Thinners |
Contains | Ethylbenzene, Propylene Glycol Monomethyl Ether, Toluene, Xylene |
Application | Use with 9100 Epoxy System |
Odorless | No |
Materials Removed | 9100 Epoxy System, Paint |
Container Type | Pail |
Use Location | Exterior, Interior |
For Use On | Equipment, Surfaces |
Flammability | Flammable |
Remover Type | Paint Remover |
Strength | Regular |
Standards | EPA Standard |
Product Form | Liquid |
Description
Paint Thinner, Materials Removed 9100 Epoxy System, Paint, Remover Type Paint Remover, Contains Ethylbenzene, Propylene Glycol Monomethyl Ether, Toluene, Xylene, Base Type Solvent, Product Form Liquid, Strength Regular, Container Size 5 gal, For Use On Equipment, Surfaces, Use Location Exterior, Interior, Odorless No, Container Type Pail, Application Use with 9100 Epoxy System, Application Method Brush, Roller, Spray, Flammability Flammable, Standards EPA Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 18” Poly Core Roller Cover, Mohair Nap, 12PK (RC18-M)
- MINWAX Polycrylic Matte Clear Water-Based Polycrylic Protective Finish 11.5 oz (366660000)
- DEVILBISS DeVilbiss Air Cap, 704 (AV-1239-704)
- PFERD #10 Oval Sash Paint Brush (89679)
- RUST-OLEUM Paint Thinner, 1 gal. (190402)
- RUST-OLEUM Paint Thinner, 1 gal. (641402)
- RUST-OLEUM Paint Thinner, 1 gal. (633402)
- RUST-OLEUM Thinner, 1 gal, Xylene (150402)
- RUST-OLEUM Paint Thinner, 1 gal., VOC Compliant (333402)
- RUST-OLEUM Paint Thinner, 1 gal. (165402)
- KLEAN-STRIP Acetone Lacquer Thinner 1 gal (GML170SC)
- Rust-Oleum Paint Thinners