Shop All Paint Thinners
Rust-Oleum
Paint Thinner, 1 gal., VOC Compliant
Mfr # 333402
Zoro # G3751842
original price:
$66.79
28% off
new price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Application Method Brush, Roller, Spray
- Base Type Solvent
- Container Size 1 gal
- VOC Content VOC Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 333402
- Zoro # G3751842
- UPC # 20066033347
- Country of Origin United States
- Category Paint Thinners
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Application Method | Brush, Roller, Spray |
Base Type | Solvent |
VOC Content | VOC Free |
Item | Paint Thinner |
Features | Standard Paint Thinner, VOC Compliant |
Contains | Acetone |
Sub-Category | General Purpose Paint Thinners |
Application | VOC Compliant Thinner for Alkyds and Epoxies |
Use Location | Exterior, Interior |
VOC Compliant | Yes |
Odorless | No |
Materials Removed | Alkyd Coating, Epoxy Coating, VOC Compliant Products |
Solvent Type | Acetone Thinner |
For Use On | Equipment, Surfaces |
Container Type | Can |
Remover Type | Paint Remover |
Flammability | Flammable |
Product Form | Liquid |
Strength | Regular |
Description
Paint Thinner, Materials Removed Alkyd Coating, Epoxy Coating, VOC Compliant Products, Remover Type Paint Remover, Contains Acetone, Base Type Solvent, Product Form Liquid, Strength Regular, Container Size 1 gal, For Use On Equipment, Surfaces, Use Location Exterior, Interior, Odorless No, Container Type Can, Application VOC Compliant Thinner for Alkyds and Epoxies, Application Method Brush, Roller, Spray, Flammability Flammable, Solvent Type Acetone Thinner
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH COAT ADVANCED Spray Paint (K00639008)
- RUST-OLEUM Epoxy Base, 9200, Safety Yellow, 5 gal, Pail (320261)
- 3M Spray Gun Cup Lid, S15 Type, Plastic (26046)
- ZINSSER Interior/Exterior Paint, Satin, Water Base, White, 1 gal (3101)
- RUST-OLEUM Paint Thinner, 1 gal. (190402)
- RUST-OLEUM Paint Thinner, 1 gal. (165402)
- RUST-OLEUM Paint Thinner, 5 gal. (160300)
- RUST-OLEUM Paint Thinner, 5 gal. (641300)
- RUST-OLEUM Paint Thinner, 1 gal. (633402)
- RUST-OLEUM Paint Thinner, 1 gal. (641402)
- SUNNYSIDE Paint Remover, 1 gal., Solvent Base (635G1)
- Rust-Oleum Paint Thinners