Shop All Paint Thinners
Rust-Oleum
Paint Thinner, 1 gal.
Mfr # 633402
Zoro # G3009106
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Application Method Brush
- Base Type Solvent
- Container Size 1 gal
- VOC Content 776 g/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 633402
- Zoro # G3009106
- UPC # 20066063399
- Country of Origin United States
- Category Paint Thinners
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Application Method | Brush |
Base Type | Solvent |
VOC Content | 776 g/L |
Item | Paint Thinner |
Application | Alkyd and Latex Coatings for Brush Applications |
Sub-Category | General Purpose Paint Thinners |
Contains | n-Nonane, Naphtha, Pine oil |
Solvent Type | Mineral Spirits Thinner |
Container Type | Can |
Odorless | No |
Strength | Regular |
For Use On | Equipment, Surfaces |
Product Form | Liquid |
Remover Type | Paint Thinner |
Flammability | Flammable |
Materials Removed | Alkyd Coating, Industrial Enamel, Latex Coating |
Standards | EPA Standard |
Use Location | Exterior, Interior |
Description
Paint Thinner, Materials Removed Alkyd Coating, Industrial Enamel, Latex Coating, Remover Type Paint Thinner, Contains n-Nonane, Naphtha, Pine oil, Base Type Solvent, Product Form Liquid, Strength Regular, Container Size 1 gal, For Use On Equipment, Surfaces, Use Location Exterior, Interior, Odorless No, Container Type Can, Application Alkyd and Latex Coatings for Brush Applications, Application Method Brush, Flammability Flammable, Solvent Type Mineral Spirits Thinner, Standards EPA Standard
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 5GAL Helix Paint Mixer (HM5N)
- ANEST IWATA Mini SprayGun, LPH80 LPH-80-124G, 1.2mm (LPH80-124G GUN/CUP(PCG2D-1))
- RUST-OLEUM RockSolid Brown Tone Water-Based Deck Refresh 1 gal (350060)
- PROFORM PAINT BRUSH 2""LNG HNDL (E2.0AS)
- RUST-OLEUM Paint Thinner, 5 gal. (641300)
- RUST-OLEUM Paint Thinner, 1 gal., VOC Compliant (333402)
- RUST-OLEUM Thinner, 1 gal, Xylene (150402)
- RUST-OLEUM Paint Thinner, 1 gal. (190402)
- RUST-OLEUM Paint Thinner, 1 gal. (641402)
- RUST-OLEUM Paint Thinner, 5 gal. (160300)
- RUST-OLEUM Paint Thinner, 1 gal. (165402)
- Rust-Oleum Paint Thinners