Shop All Paint Thinners
This Product is Discontinued
Rust-Oleum
Paint Thinner, 1 gal. (Discontinued)
Mfr # 140402
Zoro # G1106077
This Product is Discontinued
Key Features
- Size 1 gal
- Application Method Brush, Roll, Spray
- Base Type Solvent
- VOC Content 887g/L
- Contains Xylene and Slower Aromatic Hydrocarbons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 140402
- Zoro # G1106077
- UPC # 020066014094
- Country of Origin United States
- Category Paint Thinners
Dimensions
Size | 1 gal |
Details
Application Method | Brush, Roll, Spray |
Base Type | Solvent |
VOC Content | 887g/L |
Contains | Xylene and Slower Aromatic Hydrocarbons |
Item | Paint Thinner |
Sub-Category | Mineral Spirits and Thinners |
Application | Used with High Heat Coatings |
Description
Paint Thinner, Contains Xylene and Slower Aromatic Hydrocarbons, Base Type Solvent, Application Used with High Heat Coatings, Application Method Brush, Roll, Spray, Sub-Category Mineral Spirits and Thinners, VOC Content 887g/L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.