Shop All Exterior Paints
This Product is Discontinued
Rust-Oleum
Paint, Semi-gloss, 1 gal (Discontinued)
Mfr # 269354
Zoro # G5180192
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Semi-gloss
- Size 1 gal
- Color White
- Coverage 230 to 460 sq ft /gal
- VOC Content 40 Degrees to 100 Degrees F 207g/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 269354
- Zoro # G5180192
- UPC # 020066225674
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Paint |
Finish | Semi-gloss |
Color | White |
Coverage | 230 to 460 sq ft /gal |
VOC Content | 40 Degrees to 100 Degrees F 207g/L |
Dry Time | 6 to 12 hr |
Dry Time Recoat | 72 hr to 30 day |
Resin Type | Acrylic |
Application Temperature | 50 Degrees to 90 Degrees F |
Exposure Conditions | Exterior |
Application Method | Brush, Roll, Spray |
Cure Time | 72 hr |
Description
Paint, Base Type Solvent, Resin Type Acrylic, Color White, Finish Semi-Gloss, Size 1 gal, VOC Content 40 Degrees to 100 Degrees F 207g/L, Coverage 230 to 460 sq ft /gal, Exposure Conditions Exterior, Dry Time 6 to 12 hr, Cure Time 72 hr, Application Temperature 50 Degrees to 90 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.