Shop All Epoxy Coatings & Sealers
Rust-Oleum
Paint, Safety Orange, Gloss, 1 gal, 125 to 225 sq ft/gal, 9100 Series
Mfr # 204005
Zoro # G6211786
original price:
$272.25
29% off
new price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Oranges
- Finish Gloss
- Size 1 gal
- Resin Type Epoxy Mastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 204005
- Zoro # G6211786
- UPC # 20066319458
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Paint Base, Base Type Solvent, Resin Type Epoxy Mastic, Color Safety Orange, Finish Gloss, Size 1 gal, VOC Content 199 g/L, Coverage 125 to 225 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time Varies, Cure Time Depends On Activator, Application Temperature 50 Degrees to 120 Degrees F, For Use With 9101402, Includes Base, Activator Properties Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator, System Series 9100
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARATHANE Satin Clear Water-Based Polyurethane 11.25 oz (318290)
- USG USG 540901 General-Purpose Wall and Ceiling Texture, 50 lb Bag (540901)
- TITAN NEEDLE/NOZZLE SET 1.0MM (TL19100-10)
- MINWAX 67300 QT REFINISHER (67300000)
- RUST-OLEUM Paint, Safety Red, Gloss, 1 gal, 125 to 225 sq ft/gal, 9100 Series (204006)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal, 9100 Series (9186402-1402)
- RUST-OLEUM Epoxy Activator and Finish Kit, OSHA Safety Blue, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248291)
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal (9144402-4430)
- RUST-OLEUM Epoxy Activator and Finish Kit, Dunes Tan, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9171402-2402)
- RUST-OLEUM Epoxy Paint, Safety Red, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248279)
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 125 to 200 sq ft/gal (9144402-3402)
- Rust-Oleum Epoxy Coatings & Sealers