Shop All Urethane Coatings
Rust-Oleum
Paint and Activator, White, Polyurethane
Mfr # 9492
Zoro # G1143186
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Whites
- Sub-Category Urethanes
- Color White
- Finish High Gloss
- Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 9492
- Zoro # G1143186
- UPC # 020066949297
- Country of Origin United States
- Category Urethane Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Urethane Activator and Finish Kit, Base Type Solvent, Resin Type Polyester Urethane, Color White, Finish High Gloss, Size 1 gal, VOC Content Less Than 600 g/L, Dry Time 2 to 6 hr, Cure Time 2 to 4 hr, For Use With 9400 System Accelerator, 9400 System Activator 9401402 or HS9401402, 9400 System Leveling Additive, 9400 System Primers, Includes Activator, Base, System Series 9400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACK TO NATURE Graffiti Remover Spray, 32 oz., PK6 (68932)
- WOOSTER 18" Paint Roller Cover, 1/4" Nap, Mohair/Polyester (R207-18)
- RUST-OLEUM Black, Semi-Gloss, 12 oz (1909-830)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 14" Rollers (F0010-14)
- RUST-OLEUM Finish, Silver Gray, Urethane Mastic (9882419)
- RUST-OLEUM 9800 Urethane Mastic, Safety Yellow, 1 gal (9844419)
- RUST-OLEUM Home Clear Coat Matte Floor Coating Step2 1 gal (358585)
- RUST-OLEUM 1 Qt Crystal Clear Varathane WaterBased Interior Polyurethane Gloss (200041H)
- RUST-OLEUM Polyurethane Spray, Clear, 11.25 oz. (9081)
- RUST-OLEUM 1/2 Pt Crystal Clear Varathane WaterBased Interior Polyurethane Gloss (200061H)
- VARATHANE Transparent Gloss Clear Water-Based Urethane Modified Alkyd Triple Thick Polyurethane 1 qt (284470)
- Rust-Oleum Urethane Coatings