Shop All Spray Paint
This Product is Discontinued
Rust-Oleum
OVERAL SSPR GLOSS BLUE (Discontinued)
Mfr # V2408830
Zoro # G604373910
This Product is Discontinued
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Greens
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Paint and Primer Surface Material Metal, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # V2408830
- Zoro # G604373910
- UPC # 200662408996
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Greens |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Paint and Primer Surface Material | Metal, Steel |
Description
OVERAL SSPR 6PK GLOSS BLUE
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.