Shop All Spray Paint
This Product is Discontinued
Rust-Oleum
Oliver Green, Gloss, 12 oz (Discontinued)
Mfr # 280139
Zoro # G605301035
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Farm Equipment Paint
- Paint Color Family Greens
- Color Oliver Green
- Paint and Primer Finish Gloss
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 280139
- Zoro # G605301035
- UPC # 20066246129
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Farm Equipment Paint |
Paint Color Family | Greens |
Color | Oliver Green |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Paint and Primer Surface Material | Farm equipment |
Application Method | Spray |
Color Family | Greens |
Sheen | Gloss |
Description
Rust-Oleum Specialty Farm & Implement Spray Paint provides superior rust protection for all of your wood or metal machinery. With a wide assortment that matches most original equipment colors the paint offers great color retention and excellent coverage. The Stops Rust formula allows for a durable rust-preventative coating that resists weather and chipping for a long-lasting finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.