Shop All Spray Paint
Rust-Oleum
Oil Rubbed Bronze, Metallic, 11 Oz
Mfr # 248636
Zoro # G000480243
product price: $11.49
/ea
Sold in multiples of 6 for $68.94
$68.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Metallics
- Color Oil Rubbed Bronze
- Paint and Primer Finish Metallic
- Net Weight 11 Oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 248636
- Zoro # G000480243
- UPC # 20066185817
- Country of Origin United States
- Category Spray Paint
Details
Item | Rust Preventative Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Metallics |
Color | Oil Rubbed Bronze |
Paint and Primer Finish | Metallic |
Net Weight | 11 Oz |
Base Type | Oil |
Paint and Primer Surface Material | Multi-Surface |
Brand and Series | Rust-Oleum Stops Rust |
Application Method | Spray |
Paint Sub-Brand | Stops Rust |
Color Family | Metallics |
Description
Rust-Oleum Stops Rust Metallic Spray Paint is a fast-drying, rust preventative coating that contains actual metallic flakes for an enhanced finish. The proven Stops Rust formula ensures optimal durability and weather resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER RS9338 9 ROLLER COVER 3/8 NAP, 3PK (RS9338 3)
- WOOSTER Mini Paint Roller Frame & Cover, Cage, Steel Handle, 3" Rollers (R172)
- WOOSTER 4" Flat Sash Paint Brush, Polyester Bristle, Threaded Hardwood Handle (F5119-4)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 14" Rollers (F0010-14)
- RUST-OLEUM 12OZ Army GRN Spr Paint (1920-830)
- RUST-OLEUM Spray Paint 10 Oz Sg Bk (55289830)
- RUST-OLEUM Spray Paint, Antique Brass, Metallic, 11 oz (260728)
- RUST-OLEUM Pearl Champagne Pink, Metallic, 11 oz (301537)
- RUST-OLEUM Spray Paint, White, Gloss, 12 oz (245199)
- RUST-OLEUM Spray Paint, Bar-B-Que Black, Satin, 12 Oz (7778830)
- RUST-OLEUM Matte Tidal Pond, Matte, 12 oz (302597)
- Rust-Oleum Spray Paint & Primer