Shop All Spray Paint
Rust-Oleum
Nickel, Matte, 11 oz
Mfr # 7277-830
Zoro # G405298009
product price: $11.49
/ea
Sold in multiples of 6 for $68.94
$68.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Metallics
- Color Nickel
- Paint and Primer Finish Matte
- Net Weight 11 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 7277-830
- Zoro # G405298009
- UPC # 20066727789
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Metallics |
Color | Nickel |
Paint and Primer Finish | Matte |
Net Weight | 11 oz |
Paint and Primer Surface Material | Indoor/Outdoor Surfaces |
Paint Sub-Brand | Stops Rust |
Application Method | Spray |
Color Family | Metallics |
Sheen | Matte |
Description
Rust-Oleum Stops Rust Metallic Spray Paint adds dazzle and elegant radiance to your indoor and outdoor projects. With actual metallic flakes mixed into the formula the paint offers a classic metallic finish alongside superior rust-preventative protection. The durable coating is resistant to weather and corrosion and features an any-angle spray nozzle that allows for easy application from any angle for hard-to-reach areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN BRUSH 1/2" Flat Sash Paint Brush, Nylon Bristle, Wood Handle (MIB-90039)
- WOOSTER 7" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-7)
- SEYMOUR MIDWEST Ryder Yellow, 20 oz 6 PK (620-1446)
- SEM PRODUCTS TEXTURE COATING AEROSOL (SE39853)
- RUST-OLEUM Rust Preventative Spray Paint, Fleet White, Gloss, 15 oz (V2196838)
- RUST-OLEUM Spray Paint, Chestnut, Gloss, 12 Oz (249847)
- RUST-OLEUM Clear, Gloss, 24 oz (353345)
- RUST-OLEUM Spray Paint, 1600, Industrial, 12 oz, Aerosol, Spray Black (1679830)
- RUST-OLEUM Smoke Gray, Gloss, 12 oz (7763830)
- RUST-OLEUM Spray Paint, White, Gloss, 12 oz (1692830V)
- SEYMOUR MIDWEST 16 oz Galvanized Coating Spray Paint, Cold (SM16-1445)
- Rust-Oleum Spray Paint