Shop All Spray Paint
Rust-Oleum
Navy, Matte, 12 Oz
Mfr # 358832
Zoro # G511249230
product price: $13.99
/ea
Sold in multiples of 6 for $83.94
$83.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 12 Oz
- Paint and Primer Surface Material Outdoor fabrics
- Includes Polycuramine pouch, polyamide roller, metallic tint, glitter flakes, concrete etch and complete instructions
- Color Family Blues
- Sheen Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 358832
- Zoro # G511249230
- UPC # 20066467050
- Country of Origin United States
- Category Spray Paint
Details
Color | Navy |
Net Weight | 12 Oz |
Paint and Primer Surface Material | Outdoor fabrics |
Includes | Polycuramine pouch, polyamide roller, metallic tint, glitter flakes, concrete etch and complete instructions |
Color Family | Blues |
Sheen | Matte |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPLI-COLOR Automotive Coating, Yellow, 12 oz (EDA166307)
- BASCO Paint Can and Lid, Unlined, 1 qt. (MPC32UL-P)
- KLEAN-STRIP Thinner Paint Ca Metal Can Qt (QKPT94003CA)
- 3M Midi Cup Liner, 13.5 oz. Size, Plastic, PK2 (16122)
- RUST-OLEUM Medium Gray, Matte, 12 Oz (358839)
- RUST-OLEUM Ink Blue, Matte, 12 Oz (369538)
- RUST-OLEUM Burnt Orange, Matte, 12 Oz (352122)
- RUST-OLEUM Spray Paint, Burgundy, Gloss, 12 oz (7768830)
- RUST-OLEUM Charcoal, Matte, 30 oz (285144)
- RUST-OLEUM Textured Spray Paint, Sandstone, Textured, 12 oz (7223830)
- RUST-OLEUM Spray Paint, Smoke Gray, Gloss, 12 oz (1688830)
- Rust-Oleum Spray Paint & Primer