Shop All Spray Paint
Rust-Oleum
Mystic Brown, Metallic, 12 Oz
Mfr # 262660
Zoro # G300480271
product price: $12.49
/ea
Sold in multiples of 6 for $74.94
$74.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Browns
- Paint and Primer Finish Metallic
- Net Weight 12 Oz
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 262660
- Zoro # G300480271
- UPC # 20066213152
- Country of Origin United States
- Category Spray Paint
Details
Item | Rust Preventative Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Browns |
Color | Mystic Brown |
Paint and Primer Finish | Metallic |
Net Weight | 12 Oz |
Base Type | Solvent |
Paint and Primer Surface Material | Multi-Surface |
Brand and Series | Rust-Oleum Stops Rust |
Color Family | Browns |
Application Method | Spray |
Paint Sub-Brand | Stops Rust |
Finish Texture | Textured |
Description
Rust-Oleum Stops Rust Textured Metallic Spray Paint is a fast-drying, rust preventative coating for multi-purpose use. The proven Stops Rust formula ensures optimal durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINION SURE SEAL Dominion Sure Seal DOM-SZC Hi Build Weld Thru Primer; 20Oz Can (DOM-SZC)
- KRYLON Angled Sash Paint Brush, Tynex Orel (144152315)
- OLD MASTERS 1/2 Pt Pecan Oil-Based Gel Stain (81716)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Gray (HT 440)
- RUST-OLEUM Galaxy, Metallic, 12 Oz (252303)
- RUST-OLEUM Spray Paint, Colonial Red, Satin, 12 oz (334063)
- RUST-OLEUM General Purpose Spray Paint, 12oz (279175)
- RUST-OLEUM Rust Preventative Spray Paint, Almond, Unfinished, 12 oz (313789)
- RUST-OLEUM Black, Flat, 15 Oz (7578838)
- RUST-OLEUM Spray Paint, Black, Semi-Flat, 12 oz (1678830)
- RUST-OLEUM 11 Oz Green Specialty Fluorescent Spray (1932830)
- Rust-Oleum Spray Paint