Shop All Lubricants
Rust-Oleum
Multi-Purpose Lubricant, Aerosol, 16 Oz.
Mfr # 273759
Zoro # G6208605
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating Not Rated
- Container Size 16 oz.
- Lubricant Container Aerosol Can
- Max. Operating Temp. 90 Degrees F
- Sub-Category General Purpose Lubricants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 273759
- Zoro # G6208605
- UPC # 020066234461
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz. |
Details
NSF Rating | Not Rated |
Lubricant Container | Aerosol Can |
Max. Operating Temp. | 90 Degrees F |
Sub-Category | General Purpose Lubricants |
Application | Release Agent for grills, Ovens, Loaf Pans, Chopping Board, Honing Oil, boning benches, canning lids, as a knife cutting and honing oil, or other hard surfaces in contact with meat, fish, and poultry food products to prevent food from adhering during processing. safest product to prevent sticking of corn tortillas, corn chips, tacos, pizzas, potato chips, pretzels, cookies, cakes, candies, etc., on belts and conveyors, or metal slats in ovens. It performs as a protective anti-rust film, as a release agent on gaskets or seals of lids and tank closures, and as a light general purpose lubricant in applications, 21 CFR 178.3570 |
Net Weight | 16 oz. |
Lubricant Film | Wet |
GHS Flammability Rating | Extremely Flammable Aerosol (Category 1) |
Lubricant NSF Rating | Not Rated |
VOC Content | 674% |
Color | clear |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Min. Operating Temp. | 50 Degrees F |
Lubricant Type | Multipurpose Lubricant |
Lubricant Color | Colorless |
Flash Point | -141 Degrees F |
Lubricant Additives | No Additives |
Container Type | Aerosol can |
Item | Multipurpose Lubricant |
Description
Wet, Container Size 16 oz, Lubricant Container Aerosol Can, Min. Operating Temp. 50 Degrees F, Max. Operating Temp. 90 Degrees F, NSF Rating Not Rated, VOC Content 674 Percent, Lubricant Color Colorless, Extremely Flammable Aerosol (Category 1), Flash Point -141 Degrees F
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barb to Automotive Plug, Barb, 3/8, Steel (J3S3)
- TIMKEN TIM K915065, Bearing Equipment or Accessory, Washer, TIMKEN K915065 (K915065)
- QA1 Male Stud Rod End, RH, #10-32 (CMR3S)
- CONTINENTAL Water Hose, 2" ID x 10 ft., Green (GH200-10CE-G)
- HAYNES 1oz Silicone Grease Tube, 500 per Box (104)
- HIGHLINE-WARREN LUBRIMAGIC SPRAY & PENETRANT 2oz PUMP (PL10445)
- KRYTOX Grease, Tube, 2 Oz. (GPL-206)
- JET-LUBE Anti-Seize and Thread Lubricant (47102)
- LUBRIPLATE No. 0, 12/2 Lb Btls, Iso-7 Fluid For Very High Speed Spindle Bearings (L0000-013)
- DEVILBISS AUTOMOTIVE REFINISHING FLG-304-K5 FLUID TIP SEAL KIT (DV690020)
- DUPONT Non-Stick Lub Spray 10Oz (DNS610101)
- Rust-Oleum Penetrants and Lubricants