Rust-Oleum

Metallic Spray Paint, Matte Nickel, Metallic, 11 oz. (Discontinued)


This Product is Discontinued
Shop for all Spray Paint

Key Features

  • Paint and Primer Sub Category Specialty Spray Paint
  • Paint Color Family Silvers
  • Color Matte Nickel
  • Paint and Primer Finish Metallic
  • Net Weight 11 oz.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 11 oz

Description

Metallic Spray Paint, Opacity 0 Percent, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Metal, Wood, Resin Type Solvent Acrylic, Color Matte Nickel, Container Size 11 oz, Coverage Area 6 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Interior, Container Type Aerosol Can, Dry Time Tack Free 10 min, Dry Time to Recoat 24 hr, Maximum Application Temperature 90 Degrees F, Maximum Temperature Resistance 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products