Shop All Spray Paint
Rust-Oleum
Metallic Spray Paint, Gloss, Gold, 11oz
Mfr # 340647
Zoro # G810135975
original price:
$6.99
10% off
new price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Net Weight 11 Oz
- Dry Time 1 hr
- Base Type Solvent
- Brand and Series Rust-Oleum Specialty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 340647
- Zoro # G810135975
- UPC # 020066430856
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 11 oz |
Details
Item | Specialty Spray Paint |
Color | Gold |
Net Weight | 11 Oz |
Dry Time | 1 hr |
Base Type | Solvent |
Brand and Series | Rust-Oleum Specialty |
Application Method | Spray |
Resin Type | Solvent Acrylic |
Use Location | Interior |
Coverage Area | 10 to 12 sq ft |
Opacity | 0 % |
Compatible Surface Material | Masonry, Metal, Plaster, Unglazed Ceramic, Wood |
Coating Application | Decorative Paint |
Shelf Life | 5 yr |
Heat Resistant | Yes |
Sheen | Gloss |
Dry Time to Recoat | 1 to 24 hr |
Finish Texture | Metallic |
Description
Metallic Spray Paint, Opacity 0 Percent, Coating Application Decorative Paint, Color Family Aluminum/Metallic, Compatible Surface Material Masonry, Metal, Plaster, Unglazed Ceramic, Wood, Sheen Gloss, Finish Texture Metallic, Resin Type Solvent Acrylic, Color Aluminum/Metaliic, Container Size 11 oz, Coverage Area 10 to 12 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Interior, Dry Time to Recoat 1 to 24 hr, Heat Resistant Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMIX Plasti Dip 11Oz Primer (41209-6)
- DUPLI-COLOR Automotive Coating, Black, 15 oz (EUC104000)
- PAINTLINE Hinge Hooks, 100PK (PSDR.HHOOK)
- ARROWORTHY Tradesman 2 in. Angle Paint Brush (6022 2)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Blue, Gloss, 15 oz (V2124838)
- RUST-OLEUM Khaki Camouflage, Flat, 12 oz (1917830)
- RUST-OLEUM Canary Orange, Gloss, 10 oz (55283830)
- RUST-OLEUM Spray Paint, Clear, Semi-Gloss, 12 oz (249859)
- RUST-OLEUM Almond, Satin, 12 oz (7750830)
- RUST-OLEUM Meadow Green, Gloss, 12 oz (249100)
- KRYLON 12 Oz. Frosted Sea Glass Finish Spray Paint, Ice (K09056007)
- Rust-Oleum Spray Paint