Shop All Spray Paint
This Product is Discontinued
Rust-Oleum
Metallic Spray Paint, Antique Brass, Metallic, 11 oz. (Discontinued)
Mfr # 7274830
Zoro # G8609043
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Paint Color Family Silvers
- Color Antique Brass
- Paint and Primer Finish Metallic
- Net Weight 11 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 7274830
- Zoro # G8609043
- UPC # 020066727482
- Country of Origin United States
- Category Spray Paint
Details
Item | Metallic Spray Paint |
Paint and Primer Sub Category | Specialty Spray Paint |
Paint Color Family | Silvers |
Color | Antique Brass |
Paint and Primer Finish | Metallic |
Net Weight | 11 oz. |
Coverage | 10 to 12 sq. ft. |
Dry Time | 30 min. |
Base Type | Solvent |
Exposure Conditions | Interior/Exterior |
Application Temperature | 50 to 90 Degrees F |
Resin Type | Enamel |
Dry Time Recoat | 24 hr. |
Spray Paints Item | Metallic Spray Paint |
Paint Sub-Brand | Stops Rust |
Application Method | Spray |
Standards | VOC and MIR Compliant |
Dry Time Tack Free | 10 min. |
Description
Metallic Spray Paint, Color Family Aluminum / Metallic, Resin Type Enamel, Color Antique Brass, Base Type Solvent, Dry Time 30 min, Dry Time Tack Free 10 min, Net Weight 11 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.