Shop All Interior Paints
Rust-Oleum
Metallic, Silver, Quart
Mfr # 254100
Zoro # G511249216
Sold in multiples of 2 for $41.58
$41.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Wood, metal, plaster and unglazed ceramic
- Sub-Brand Painter's Touch Ultra Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 254100
- Zoro # G511249216
- UPC # 20066196448
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | Quart |
Details
For Use On Surface Material | Wood, metal, plaster and unglazed ceramic |
Color | Silver |
Finish | Metallic |
Sub-Brand | Painter's Touch Ultra Cover |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Pt Antique Walnut Gel Stain Oil-Based Heavy Bodied Stain (AP)
- SHORT CUTS Krylon Fusion All-In-One Gloss Ivory Paint+Primer Spray Paint 12 oz (K02711007)
- RUST-OLEUM Paint, Appliance Epoxy, White, 1 qt. (241168)
- SATA SPRAY EQUIPMENT X5500 HVLP 1.3 TIP O NOZZLE (SQ1061952)
- RUST-OLEUM Gloss, Apple Red, Quart (1966502)
- RUST-OLEUM Satin, Nutmeg, Quart (240284)
- RUST-OLEUM Semi-Gloss, White, Quart (1993502)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Antique White, 1 gal (380221)
- RUST-OLEUM Gloss, Deep Blue, Quart (224428T)
- RUST-OLEUM Interior Paint, Matte, Gray Chalked, 1 qt (285141)
- MODERN MASTERS Metallic Paint, WaterBase, Sapphire, 6 oz (ME655)
- Rust-Oleum Interior Paints